Zoro Homepage

3/8" Drive Impact Socket Black Industrial, Univ 3/8" D, 6Pt, SAE 3/8

  • Mfr # JHW36212

  • Zoro # G7091920


product price: $23.65
/ea

Key Features

Drive Size
3/8"
Size
3/8"
Overall Length
2-1/4"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW36212
Zoro #
G7091920
UPC #
662459318305
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"
Overall Length
2-1/4"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Universal Impact
Sub-Category
Williams

Description

Univ Impact Socket,3/8 In. D,6Pt,SAE 3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.