Zoro Homepage

3/8" Drive Impact Socket Black Industrial, Universal 3/8"D, 6Pt, 11mm

  • Mfr # 36811

  • Zoro # G7157547


product price: $24.19
/ea

Key Features

Drive Size
3/8"
Size
11mm
Overall Length
2-1/4"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36811
Zoro #
G7157547
UPC #
662459318213
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
11mm
Overall Length
2-1/4"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Sub-Category
Williams
Socket Type
Universal

Description

Universal Impact Socket,3/8 In.D,6Pt,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.