Zoro Homepage

3/8" Drive Impact Socket Black Industrial, Universal 3/8"D, 6Pt, 14mm

  • Mfr # JHW36814

  • Zoro # G7122486


product price: $21.69
/ea

Key Features

Size
14mm
Overall Length
3/8"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW36814
Zoro #
G7122486
UPC #
662459318244
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
14mm
Overall Length
3/8"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Sub-Category
Williams
Socket Type
Universal
Tether Ready
No

Description

Universal Impact Socket,3/8 In.D,6Pt,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.