
3/8" Drive Impact Socket Black Industrial, Universal 3/8"D, 6Pt, 15mm
Mfr # 36815
Zoro # G7150337
product price: $24.49
/eaKey Features
Size
15mm
Overall Length
3/8"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36815
Zoro #
G7150337
UPC #
662459318251
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15mm
Overall Length
3/8"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Socket Type
Universal
Sub-Category
Williams
Category Type
Impact Socket
Description
Universal Impact Socket,3/8 In.D,6Pt,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.