Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Socket Black Industrial, Universal 3/8"D, 6Pt, 17mm

  • Mfr # JHW36817

  • Zoro # G7164160


product price: $22.99
/ea

Key Features

Drive Size
3/8"
Size
17mm
Overall Length
3/8"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW36817
Zoro #
G7164160
UPC #
662459318275
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
17mm
Overall Length
3/8"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Universal
Category Type
Impact Socket
Tether Ready
No

Description

Universal Impact Socket,3/8 In.D,6Pt,17mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.