Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L

  • Mfr # JHW2-140B

  • Zoro # G7157425


product price: $35.99
/ea

Key Features

Drive Size
3/8"
Overall Length
2-1/4"
SAE or Metric
SAE
Finish
Industrial Black
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW2-140B
Zoro #
G7157425
UPC #
662459250063
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2-1/4"

Details

Item
Impact Universal Joint
SAE or Metric
SAE
Finish
Industrial Black
Number of Pieces
1
Sub-Category
Williams
Category Type
Universal Joints
For Use With
Pneumatic And Electric Impact Wrenches

Description

Impact Universal Joint,3/8 In. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.