3/8" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish

  • Mfr # JHW10723

  • Zoro # G7065950


product price: $25.34
/ea

Key Features

Drive Size
3/8"
Finish
High Polished Chrome
Head Style
Open End
Socket Sizes
1-13/16"
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW10723
Zoro #
G7065950
UPC #
662459339973
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
1-13/16"
Overall Length
2-1/2"

Details

Item
Crowfoot Wrench,3/8"D,1-13/16" Open End
Finish
High Polished Chrome
Head Style
Open End
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1
Standard
ANSI B107.110

Description

Crowfoot Wrench,3/8 In.D,1-13/16 In. Open End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.