
3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10725
Zoro # G7140275
product price: $25.88
/eaKey Features
Drive Size
3/8"
Finish
High Polished Chrome
Head Style
Open End
Socket Sizes
1-15/16"
Overall Length
2-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10725
Zoro #
G7140275
UPC #
662459339997
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
1-15/16"
Overall Length
2-3/4"
Details
Item
Crowfoot Wrench,3/8"D,1-15/16" Open End
Finish
High Polished Chrome
Head Style
Open End
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1
Standard
ANSI B107.110
Description
Crowfoot Wrench,3/8 In.D,1-15/16 In. Open End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.