
3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10717
Zoro # G7090566
product price: $22.79
/eaKey Features
Drive Size
3/8"
Finish
High Polished Chrome
Head Style
Open End
Socket Sizes
1-7/16"
Overall Length
2-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10717
Zoro #
G7090566
UPC #
662459339911
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
1-7/16"
Overall Length
2-1/4"
Details
Item
Crowfoot Wrench,3/8" D,1-7/16" Open End
Finish
High Polished Chrome
Head Style
Open End
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1
Standard
ANSI B107.110
Description
Crowfoot Wrench,3/8 In. D,1-7/16 In. Open End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.