3/8" Drive, SAE 5/8" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish
Mfr # BCF20
Zoro # G6527136
product price: $24.49
/eaKey Features
Drive Size
3/8"
Finish
Stain Chrome
Head Style
Flare Nut
Socket Sizes
5/8"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCF20
Zoro #
G6527136
UPC #
662459319609
Country of Origin
United States
Dimensions
Drive Size
3/8"
Socket Sizes
5/8"
Details
Item
Crowfoot Flare Nut,3/8" D,5/8"
Finish
Stain Chrome
Head Style
Flare Nut
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
12
Number of Pieces
1
Standard
ASME B107.21 Type 1 Class 1
Description
Crowfoot Flare Nut,3/8 In. D,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.