Standard Socket Set, 3/8"D, 6Pt, 12pcs., JHWMSB-12HRC

  • Mfr # JHWMSB-12HRC

  • Zoro # G7089778


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
12
Includes
(8) 3/8" Drive Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm
Finish
High Polished Chrome
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWMSB-12HRC
Zoro #
G7089778
UPC #
662459323170
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Overall Length
Various

Details

Item
Standard Socket Set,3/8"D,6Pt,12pcs.
Number of Pieces
12
Includes
(8) 3/8" Drive Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Shallow
Number of Points
6
Material
Chrome Vanadium Steel
Tether Ready
No
Product Type
Standard Socket Set,3/8"D,6Pt,12pcs.

Description

Standard Socket Set,3/8 In.D,6Pt,12pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.