Zoro Homepage

Socket/Tool Set, 3/8" D, 6Pt, 23pcs., w/TLBx, JHWWSB23HFTB

  • Mfr # JHWWSB23HFTB

  • Zoro # G7092340


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
Finish
Chrome plated
Socket Type
Deep, Shallow
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWSB23HFTB
Zoro #
G7092340
UPC #
662459328090
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"
Overall Length
Various

Details

Item
Socket/Tool Set,3/8" D,6Pt,23pcs.,w/TLBx
Includes
Finish
Chrome plated
Socket Type
Deep, Shallow
Number of Points
6
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Tether Ready
No
Product Type
Socket/Tool Set,3/8" D,6Pt,23pcs.,w/TLBx
Number of Pieces
23

Description

Socket/Tool Set,3/8 In. D,6Pt,23pcs.,w/TLBx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.