3/8" Drive, T27 SAE Socket, Torx Bit 3/8" D, T27
Mfr # 35183
Zoro # G7159376
product price: $9.79
/eaKey Features
Drive Size
3/8"
Size
T27
Finish
High Polished Chrome
Overall Length
1-27/32"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35183
Zoro #
G7159376
UPC #
662459351838
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
T27
Overall Length
1-27/32"
Details
Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Torx Bit
Sub-Category
Williams
Tether Ready
No
Description
Torx Bit Socket,3/8 In. D,T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.