Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, T45 SAE Socket, Torx Bit 3/8" D, T45

  • Mfr # JHW35186

  • Zoro # G7039956


product price: $9.49
/ea

Key Features

Finish
High Polished Chrome
Overall Length
1-31/32"
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW35186
Zoro #
G7039956
UPC #
662459351869
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
T45
Overall Length
1-31/32"

Details

Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Torx Bit

Description

Torx Bit Socket,3/8 In. D,T45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.