3/8" Drive, T47 SAE Socket, Tamper Resist Torx Bit 3/8" D, T47
Mfr # JHW35197
Zoro # G7080626
product price: $9.39
/eaKey Features
Drive Size
3/8"
Size
T47
Finish
High Polished Chrome
Overall Length
1-31/32"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW35197
Zoro #
G7080626
UPC #
662459351975
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
T47
Overall Length
1-31/32"
Details
Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Tamper Resist Torx Bit
Tether Ready
No
Description
Tamper Resist Torx Bit Socket,3/8 In. D,T47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.