
3/8" Drive, T50 SAE Socket, Tamper Resist Torx Bit 3/8" D, T50
Mfr # JHW35198
Zoro # G7083487
product price: $10.15
/eaKey Features
Finish
High Polished Chrome
Overall Length
1-31/32"
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW35198
Zoro #
G7083487
UPC #
662459351982
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
T50
Overall Length
1-31/32"
Details
Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Tamper Resist Torx Bit
Description
Tamper Resist Torx Bit Socket,3/8 In. D,T50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.