3/8" Drive Universal Socket Metric
Mfr # 31530
Zoro # G7069855
product price: $23.69
/eaKey Features
Drive Size
3/8"
Finish
High Polished Chrome
Overall Length
1-55/64"
Sub-Category
Williams
Socket Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31530
Zoro #
G7069855
UPC #
662459971418
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1-55/64"
Size
10mm
Details
Item
Universal Socket
Finish
High Polished Chrome
Sub-Category
Williams
Socket Type
Universal
SAE or Metric
Metric
Number of Points
6
Category Type
Universal Joints
Description
Universal Socket,3/8 In. D,6Pt,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.