Shop WILLIAMS
See all product information
Create Account
1" Drive 24 Geared Teeth Hand Ratchet, Chrome
Mfr # JHWX-52A1
Zoro # G7249510
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Number of Geared Teeth
24
Overall Length
41"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWX-52A1
- Zoro #
- G7249510
- UPC #
- 662459902733
- Country of Origin
- United States
- Item
- Hand Ratchet
- Number of Geared Teeth
- 24
- Finish
- Chrome
Description
When you need to tighten or loosen fasteners, the WILLIAMS X-52A1 41" Hand Ratchet is a must-have. It has an overall length of 41", and features a 1" drive size. This chrome hand ratchet has 24 geared teeth for increased durability and torque. The tool has an adjustable handle, which provides excellent leverage when turning bolts. When it comes to tightening or loosening fasteners, the WILLIAMS X-52A1 41" Hand Ratchet is your best bet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.