Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448527
- Zoro # G723582743
original price:Â $21.86 , new price: $19.67 , 10 percent off
new price:Â
$
19.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448527
- Zoro #
- G723582743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448527 Impact Socket This 27mm deep thin wall impact socket is built for 1/2 inch drive impact applications where clearance is limited. The 12-point profile helps fit fasteners efficiently, while the deep length reaches recessed hardware in common service and repair work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall design improves access in tight clearances without sacrificing strength. 27mm, 12-point impact socket profile supports secure engagement on compatible fasteners. 1/2 inch drive size fits common impact tools and hand drive systems. Deep length of 85mm reaches recessed fasteners and extended studs. CR-Mo alloy steel construction delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment and black oxide finish enhance long-term wear resistance. Permanently stamped size markings make identification fast and tool organization easier. Designed to meet or exceed ANSI standards, this professional-grade socket is intended for repeated heavy use in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.