Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" L 6" Cap. Straight Pipe Wrench

  • Mfr # 13514

  • Zoro # G7277267


product price: $453.79
/ea
Free Shipping & Returns

Key Features

Overall Length
48"
Jaw Capacity
6"
Material
Aluminum
Features
Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron. Heavy Duty Construction for Strength and Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13514
Zoro #
G7277267
UPC #
662459947437
Country of Origin
China

Dimensions

Overall Length
48"

Details

Item
Straight Pipe Wrench
Jaw Capacity
6"
Material
Aluminum
Features
Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron. Heavy Duty Construction for Strength and Durability

Description

Straight Pipe Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.