Zoro Homepage

5 in, 6 in, 9 in, 10 in Locking Plier Set

  • Mfr # 23074

  • Zoro # G6523548


product price: $35.69
/ea

Key Features

Features
Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Overall Length
5", 6", 9", 10"
Includes
(1) 5" Curved Jaw Locking Pliers with Cutter, (1) 10" Curved Jaw Locking Pliers with Cutter, (1) 6" Long Nose with Wire Cutter, (1) 9" Long Nose with Wire Cutter
Jaw Release Lever
One Hand Operation
Plier Item
Locking Plier Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23074
Zoro #
G6523548
UPC #
662459230744
Country of Origin
China

Dimensions

Overall Length
5", 6", 9", 10"

Details

Features
Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Includes
(1) 5" Curved Jaw Locking Pliers with Cutter, (1) 10" Curved Jaw Locking Pliers with Cutter, (1) 6" Long Nose with Wire Cutter, (1) 9" Long Nose with Wire Cutter
Jaw Release Lever
One Hand Operation
Plier Item
Locking Plier Set
Plier Jaw Style
Curved Jaw, Long Nose
Wire Cutter
Yes
Sub-Category
Williams
Item
Locking Plier Set,4pcs.

Description

Locking Plier Set,4pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.