Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Curved-Jaw Locking Plier

  • Mfr # JHW23301

  • Zoro # G7145875


product price: $8.39
/ea

Key Features

Features
Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Overall Length
5"
Jaw Release Lever
One Hand Operation
Plier Item
Curved Jaw Locking Pliers with Cutter
Plier Jaw Style
Curved Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW23301
Zoro #
G7145875
UPC #
662459233011
Country of Origin
China

Dimensions

Overall Length
5"

Details

Features
Convenient One-Hand Release Lever, Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Jaw Release Lever
One Hand Operation
Plier Item
Curved Jaw Locking Pliers with Cutter
Plier Jaw Style
Curved Jaw
Wire Cutter
Yes
Item
Curved-Jaw Locking Plier,w/Cutter,5"
Sub-Category
Williams

Description

Curved-Jaw Locking Plier,w/Cutter,5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.