Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/4" Front End Strippers, 22-30

  • Mfr # JHW23521

  • Zoro # G7065707


product price: $19.29
/ea

Key Features

Capacity
Solid Wire: 22 to 30 AWG, Stranded Wire: 24 to 32
Overall Length
6-1/4"
Handle Type
Double Dipped
Number of Pieces
1
Application
Wire Stripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW23521
Zoro #
G7065707
UPC #
662459235213
Country of Origin
United States

Dimensions

Overall Length
6-1/4"

Details

Item
Front End Strippers,22-30
Capacity
Solid Wire: 22 to 30 AWG, Stranded Wire: 24 to 32
Handle Type
Double Dipped
Number of Pieces
1
Application
Wire Stripper
Features
Serrated Gripping Jaws In Nose for Use As Pliers, Lock Protects Cutting Edges In Storage
Material
Hardened steel
Sub-Category
Williams
Handle Material
Plastic

Description

Front End Strippers,22-30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.