6 Piece General Service Pliers Set Double-Dipped Plastic Handle
Mfr # PLS-6A
Zoro # G6521895
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Includes
(1) Mfr. No. PL-1519C- 5" Utility Superjoint; (1) Mfr. No. PL-1520C- 10" Utility Superjoint; (1) Mfr. No. PL-46C- 6" Diagonal Cutting; (1) Mfr. No. PL-76C- 6-1/2" Chain Nose Side Cutters; (1) Mfr. No. 2628G-160- 7" Side Cutting; (1) Mfr. No. 23503- 8-1/ 4" Front-End Stripper; Pouch
Overall Length
5", 10", 6", 6-1/2", 7", 8-1/4"
Handle Style
Double-Dipped Plastic
Plier Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLS-6A
Zoro #
G6521895
UPC #
662459920140
Country of Origin
United States
Dimensions
Overall Length
5", 10", 6", 6-1/2", 7", 8-1/4"
Details
Item
General Service Pliers Set
Number of Pieces
6
Includes
(1) Mfr. No. PL-1519C- 5" Utility Superjoint; (1) Mfr. No. PL-1520C- 10" Utility Superjoint; (1) Mfr. No. PL-46C- 6" Diagonal Cutting; (1) Mfr. No. PL-76C- 6-1/2" Chain Nose Side Cutters; (1) Mfr. No. 2628G-160- 7" Side Cutting; (1) Mfr. No. 23503- 8-1/ 4" Front-End Stripper; Pouch
Handle Style
Double-Dipped Plastic
Plier Material
Steel
Description
If you need a general service pliers set, the Williams PLS-6A is an excellent choice. It comes with 6 different size pliers to get jobs done quickly and efficiently. The 6-piece general service pliers set includes 5", 10", 6", 6-1/2", 7" and 8-1/4" pliers. When it comes to getting jobs done right, you can always count on the Williams PLS-6A General Service Plier Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.