Zoro Homepage

7-1/4" Super Stripper, 10-18 Solid Wire: 10 to 18 AWG, Stranded Wire: 12 to 20

  • Mfr # 23533

  • Zoro # G7147878


product price: $23.39
/ea

Key Features

Capacity
Solid Wire: 10 to 18 AWG, Stranded Wire: 12 to 20
Overall Length
7-1/4"
Handle Type
Double Dipped
Number of Pieces
1
Application
Wire Stripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23533
Zoro #
G7147878
UPC #
662459235336
Country of Origin
United States

Dimensions

Overall Length
7-1/4"

Details

Item
Super Stripper,10-18
Capacity
Solid Wire: 10 to 18 AWG, Stranded Wire: 12 to 20
Handle Type
Double Dipped
Number of Pieces
1
Application
Wire Stripper
Features
Longer, Curved Handles Provide Extra Leverage and Greater Comfort, Serrated Gripping Jaws In Nose for Use As Plier
Sub-Category
Williams
Handle Material
Plastic

Description

Super Stripper,10-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.