Zoro Homepage

7 in Locking Plier

  • Mfr # JHW23202

  • Zoro # G7087967


product price: $17.79
/ea

Key Features

Features
Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Handle Type
Bi-Mold
Overall Length
7"
Jaw Release Lever
One Hand Operation
Plier Item
Curved Jaw Locking Pliers with Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW23202
Zoro #
G7087967
UPC #
662459232021
Country of Origin
China

Dimensions

Overall Length
7"

Details

Features
Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
Handle Type
Bi-Mold
Jaw Release Lever
One Hand Operation
Plier Item
Curved Jaw Locking Pliers with Cutter
Plier Jaw Style
Curved Jaw
Wire Cutter
Yes
Item
Locking Pliers,Curved Jaw,7"
Sub-Category
Williams

Description

Locking Pliers,Curved Jaw,7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.