Zoro Homepage

7 Piece Metric Fold-Up, Hex Key Set

  • Mfr # JHWMWS-47-TH

  • Zoro # G7613527


product price: $76.15
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
Fold-Up
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMWS-47-TH
Zoro #
G7613527
UPC #
662459960351
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
7
Measurement Type
Metric
Handle Type
Fold-Up
Finish
Black Oxide
Handle Material
Steel
Container Type
Steel Case
Key Shape
Folding

Description

Hex Key Set,7 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.