Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Metric L-Shape, Hex Key Set

  • Mfr # JHW10507

  • Zoro # G7636268


product price: $7.49
/ea

Key Features

End Shape
Standard
Number of Pieces
7
Handle Type
L-Shape
Sub-Category
Williams
Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW10507
Zoro #
G7636268
UPC #
662459326331
Country of Origin
United States

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Sizes Included
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Length Family
Short
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
7
Measurement Type
Metric
Handle Type
L-Shape
Sub-Category
Williams
Shape
Standard
Includes
(1) Plastic Index Holder
Blade Material
Steel
Finish
Black Oxide
Container Type
Plastic Holder
Material
Steel
Key Shape
Standard

Description

Hex Key Set,Short,Metric,7 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.