Zoro Homepage

8" L 1-5/16" Cap. Aluminum Pipe Wrench Aluminum, 8"

  • Mfr # 13500

  • Zoro # G7058661


product price: $24.99
/ea

Key Features

Overall Length
8"
Jaw Capacity
1-5/16"
Handle Material
Aluminum
Features
Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13500
Zoro #
G7058661
UPC #
662459135001
Country of Origin
China

Dimensions

Overall Length
8"

Details

Item
Pipe Wrench Aluminum,8"
Jaw Capacity
1-5/16"
Handle Material
Aluminum
Features
Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter

Description

Pipe Wrench Aluminum,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.