Zoro Homepage

9 in L x 18 TPI 5 PK

  • Mfr # BAH900918ST5

  • Zoro # G812468002


product price: $12.89
/pk 5, $2.58/ea

Key Features

Teeth per Inch
18
Length
9 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH900918ST5
Zoro #
G812468002
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9 in

Details

Teeth per Inch
18
Material
Bi-Metal

Description

Bahco Sandflex BiMetal Sabre Sawblade Set for Metal, Size: 228 mm, Thickness: 0.9 mm, TPI: 18, Teeth: HSS with 8% Cobalt, Shape: Standard, Package Qty: 5 Blades/Pack -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.