
9 Piece Metric L-Shape Hex Key Set, 13609
Mfr # 13609
Zoro # G7605879
product price: $17.99
/eaKey Features
End Shape
Ball Hex
Number of Pieces
9
Tip Size
1.5mm-10mm
Measurement Type
Metric
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13609
Zoro #
G7605879
UPC #
662459907479
Country of Origin
United States
Dimensions
Tip Size
1.5mm-10mm
Length Family
Long
Sizes"cluded
1.5mm-10mm
Details
Item
Ball End Hex Key Set
End Shape
Ball Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Steel
Includes
(1) Plastic Index Holder
Finish
Black Oxide
Container Type
Plastic Holder
Material
Steel
Key Shape
Ball Hex
Description
Ball Hex Key Long Metric,9 pcs.,Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.