Shop WILLIAMS
See all product information
Create Account
Adapter, 3/8 in Male Drive, 1/2 in Female Drive
- Mfr # JHWBS-05B
- Zoro # G021835725
product price:Â
$
24.65
/ea
Key Features
Overall Length
5 in
Male Drive Size
3/8 in
Female Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWBS-05B
- Zoro #
- G021835725
- UPC #
- 662459210425
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 5 in
- Male Drive Size
- 3/8 in
- Female Drive Size
- 1/2 in
Description
Williams ADPR 1/2F x 3/8M black 3/8 DR.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.