This item is Discontinued.
This item is Discontinued.
Angle Wrench, Double, Open End, 1 x 1" (Discontinued)
Mfr #
3732
Zoro #
G7638690
UPC # 662459319159
Country of Origin United States
Category Combination Wrenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3732
- Zoro #
- G7638690
- UPC #
- 662459319159
- Country of Origin
- United States
Dimensions
- Overall Length
- 9-3/4"
- Head Size
- 1 in
Details
- Finish
- Satin Chrome
- Head Offset Angle
- 15° and 60°
- Features
- Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
- Measurement Type
- SAE
Description
Angle Wrench,Double,Open End,1 x 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.