
Bahco 3/8 Dr Chrome Ratchet 8 Inch
Mfr # JHWB-52EHA
Zoro # G0906836
product price: $45.29
/eaKey Features
Finish
High Polish Chrome
Overall Length
8"
SAE or Metric
SAE
Wrench Style
Enclosed Head
Sub-Category
Bahco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWB-52EHA
Zoro #
G0906836
UPC #
662459904966
Country of Origin
United States
Dimensions
Overall Length
8"
Drive Size
3/8"
Details
Finish
High Polish Chrome
SAE or Metric
SAE
Wrench Style
Enclosed Head
Sub-Category
Bahco
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
3/8 Dr Chrome Ratchet 8 Inch
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
This Williams JHWB-52EHA 3/8 Dr Chrome Ratchet 8 Inch is the perfect tool for tight spaces. The enclosed head helps you get into small, confined areas where your hand cannot fit. Featuring a high polish chrome finish, this ratcheting wrench offers a smooth and easy to use design. It has an overall length of 8 in., with a 3/8" drive size. This SAE wrench also comes with a standard tethering capability and tether style, making it compatible with most other tools on the market today. You will want to add this versatile 3/8 Dr Chrome Ratchet 8 Inch to your collection of tools when working in confined spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.