Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahco Narrow Head Construction Ratchet

  • Mfr # JHWBS-71CBA

  • Zoro # G4143791


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Overall Length
15-13/16"
SAE or Metric
SAE
Wrench Style
Narrow Head Construction
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBS-71CBA
Zoro #
G4143791
UPC #
662459905024
Country of Origin
United States

Dimensions

Overall Length
15-13/16"
Drive Size
1/2"

Details

Finish
Industrial Black
SAE or Metric
SAE
Wrench Style
Narrow Head Construction
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Narrow Head Construction Ratchet
Sub-Category
Bahco
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Narrow Head Construction Ratchet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.