Zoro Homepage

Bahco Plier Long Nose 6.5L 1-5/16

  • Mfr # JHWPL76C

  • Zoro # G0906906


product price: $34.29
/ea

Key Features

Overall Length
6-1/2"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Bahco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWPL76C
Zoro #
G0906906
UPC #
662459270115
Country of Origin
United States

Dimensions

Overall Length
6-1/2"

Details

Item
Plier Long Nose 6.5L 1-5/16
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Bahco

Description

Plier Long Nose 6.5L 1-5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.