Box Wrench, 12 pt., 1/2 x 9/16"
- Mfr # JHW7725B-TH
- Zoro # G7630878
product price:Â
$
48.59
/ea
Key Features
Finish
Satin Chrome
Number of Points
12
Overall Length
8-11/16"
SAE or Metric
SAE
Wrench Style
Offset, Double Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW7725B-TH
- Zoro #
- G7630878
- UPC #
- 662459336118
- Country of Origin
- United States
Dimensions
- Overall Length
- 8-11/16"
- Size
- 1/2" x 9/16"
Details
- Finish
- Satin Chrome
- Number of Points
- 12
- SAE or Metric
- SAE
- Wrench Style
- Offset, Double Box End
- Item
- Box Wrench,12 pt.,1/2 x 9/16"
- Sub-Category
- Williams
Description
Box Wrench,12 pt.,1/2 x 9/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.