Shop WILLIAMS
See all product information
Create Account
Bulldog/Notch Snips
- Mfr # JHW28211
- Zoro # G7060210
product price:Â
$
22.25
/ea
Key Features
Overall Length
9"
Features
Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
Sub-Category
Williams
Length
Blade: 1"
Primary Application
Notches and Cuts Rolled Edges, Seams, and Thick Sheet Metal up to 16 Gauge Cold-Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW28211
- Zoro #
- G7060210
- UPC #
- 662459282118
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9"
- Length
- Blade: 1"
Details
- Item
- Bulldog Notch Snip
- Features
- Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
- Sub-Category
- Williams
- Primary Application
- Notches and Cuts Rolled Edges, Seams, and Thick Sheet Metal up to 16 Gauge Cold-Rolled Steel
- Handle Style
- Bi-Mold Comfort Grip
Description
Bulldog/Notch Snips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.