Combination Plier, 1-1/2 in L Steel Jaw, 8 in OAL

  • Mfr # JHW2628G-8

  • Zoro # G710114469


product price:  $43.59
/ea

Key Features

Handle Type
Bi-Molded Comfort Grip
Material
Steel
Overall Length
8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW2628G-8
Zoro #
G710114469
UPC #
662459182791
Country of Origin
United States

Dimensions

Jaw Length
1-1/2 in
Overall Length
8 inches

Details

Handle Type
Bi-Molded Comfort Grip
Material
Steel

Description

Williams Combination Plier, 7/64 in Hard Steel Nominal Capacity, High Leverage Jaw, 1-1/2 in L Jaw, Steel Jaw, 8 in Overall Length, Yes Side Cutter, Bi-Molded Comfort Grip Handle, Applicable Materials: Hard Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.