Combination Plier, 1-5/16 in L Steel Jaw, 6-1/4 in OAL
Mfr # JHW2628G-6
Zoro # G310114425
product price:Â $38.75
/eaKey Features
Handle Type
Bi-Molded Comfort Grip
Material
Steel
Overall Length
6-1/4 in
Jaw Length
1-5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHW2628G-6
Zoro #
G310114425
UPC #
662459182777
Country of Origin
United States
Dimensions
Overall Length
6-1/4 in
Jaw Length
1-5/16 in
Details
Handle Type
Bi-Molded Comfort Grip
Material
Steel
Description
Williams Combination Plier, 1/16 in Hard Steel Nominal Capacity, High Leverage Jaw, 1-5/16 in L Jaw, Steel Jaw, 6-1/4 in Overall Length, Yes Side Cutter, Bi-Molded Comfort Grip Handle, Applicable Materials: Hard Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.