Combination Plier, 1-7/16 in L Steel Jaw, 7 in OAL
Mfr # JHW2628G-7
Zoro # G110114496
product price:Â $40.69
/eaKey Features
Jaw Length
1-7/16
Overall Length
7 inches
Handle Type
Bi-Molded Comfort Grip
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW2628G-7
Zoro #
G110114496
UPC #
662459182784
Country of Origin
United States
Dimensions
Jaw Length
1-7/16
Overall Length
7 inches
Details
Handle Type
Bi-Molded Comfort Grip
Material
Steel
Description
Williams Combination Plier, 5/64 in Hard Steel Nominal Capacity, High Leverage Jaw, 1-7/16 in L Jaw, Steel Jaw, 7 in Overall Length, Yes Side Cutter, Bi-Molded Comfort Grip Handle, Applicable Materials: Hard Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.