Combination Wrench, 1 1/16", Steel
- Mfr # JHW1234BSC
- Zoro # G623654847
product price:Â
$
50.19
/ea
Key Features
Reversing
No
Measurement Type
SAE
Wrench Length Style
Standard
Tether Style
Not Tether Capable
Head Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1234BSC
- Zoro #
- G623654847
- UPC #
- 0662459901118
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 14 3/4 in
- Head Thickness
- 1/2 in
- Head Size
- 1 1/16 in
- Wire Rope Length
- 14 3/4 in
- Length
- 14 3/4 in
Details
- Reversing
- No
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Material
- Steel
- Weight
- 21.07 lb
- Number of Points
- 12
- Head Offset Angle
- 15 Degrees
- Handle Color
- Black
- Opening Angle (Deg.)
- 15 Degrees
- Insulated
- No
- Standards
- AS 954
- Box End Type
- 12-Point Box End
- Item
- Combination Wrench
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 1/16 in, Overall Length 14 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.