Combination Wrench, 1 13/16", Steel
- Mfr # JHW1186B
- Zoro # G723924185
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Standards
AS 954
Head Thickness
3/4 in
Tether Style
Not Tether Capable
Wrench Length Style
Standard
Head Size
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1186B
- Zoro #
- G723924185
- UPC #
- 0662459101242
- Country of Origin
- United States
Dimensions
- Head Thickness
- 3/4 in
- Wrench Length Style
- Standard
- Head Size
- 1 13/16 in
- Overall Length
- 23 3/8 in
- Wire Rope Length
- 23 3/8 in
- Length
- 23 3/8 in
Details
- Standards
- AS 954
- Item
- Combination Wrench
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Head Type
- Offset
- Number of Points
- 12
- Weight
- 0.13 lb
- Reversing
- No
- Finish
- Black Oxide
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Handle Color
- Black
- Material
- Steel
- Measurement Type
- SAE
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 13/16 in, Overall Length 23 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.