Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 5/8", Steel
- Mfr # JHW1180B
- Zoro # G023654768
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Insulated
No
Head Type
Offset
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1180B
- Zoro #
- G023654768
- UPC #
- 0662459101211
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Thickness
- 11/16 in
- Head Size
- 1 5/8 in
- Overall Length
- 21 1/2 in
- Wire Rope Length
- 21 1/2 in
- Length
- 21 1/2 in
Details
- Opening Angle (Deg.)
- 15 Degrees
- Box End Type
- 12-Point Box End
- Insulated
- No
- Head Type
- Offset
- Handle Color
- Black
- Number of Points
- 12
- Item
- Combination Wrench
- Weight
- 0.06 lb
- Head Offset Angle
- 15 Degrees
- Measurement Type
- SAE
- Finish
- Black Oxide
- Reversing
- No
- Tether Style
- Not Tether Capable
- Standards
- AS 954
- Material
- Steel
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 5/8 in, Overall Length 21 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.