Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 9/16", Steel
- Mfr # JHW1178AB
- Zoro # G123654712
product price:Â
$
77.79
/ea
Key Features
Finish
Black Oxide
Reversing
No
Weight
0.05 lb
Handle Color
Black
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1178AB
- Zoro #
- G123654712
- UPC #
- 0662459101204
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 3/4 in
- Head Thickness
- 11/16 in
- Wrench Length Style
- Standard
- Head Size
- 1 9/16 in
- Wire Rope Length
- 20 3/4 in
- Length
- 20 3/4 in
Details
- Finish
- Black Oxide
- Reversing
- No
- Weight
- 0.05 lb
- Handle Color
- Black
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Tether Style
- Not Tether Capable
- Insulated
- No
- Head Offset Angle
- 15 Degrees
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Standards
- AS 954
- Head Type
- Offset
- Material
- Steel
- Measurement Type
- SAE
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 9/16 in, Overall Length 20 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.