Combination Wrench, 1", Steel
- Mfr # JHW1232BSC
- Zoro # G023654850
product price:Â
$
43.15
/ea
Key Features
Head Size
1 in
Head Type
Offset
Head Offset Angle
15 Degrees
Number of Points
12
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1232BSC
- Zoro #
- G023654850
- UPC #
- 0662459901101
- Country of Origin
- United States
Dimensions
- Head Size
- 1 in
- Wrench Length Style
- Standard
- Overall Length
- 14 in
- Head Thickness
- 1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Head Type
- Offset
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Material
- Steel
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Insulated
- No
- Weight
- 23.15 lb
- Item
- Combination Wrench
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Handle Color
- Black
- Finish
- Black Oxide
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.