Combination Wrench, 11/16", Steel
- Mfr # JHW1222BSC
- Zoro # G923654608
product price:Â
$
23.15
/ea
Key Features
Box End Type
12-Point Box End
Overall Length
10 1/4 in
Reversing
No
Wrench Length Style
Standard
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1222BSC
- Zoro #
- G923654608
- UPC #
- 0662459901057
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 1/4 in
- Wrench Length Style
- Standard
- Head Size
- 11/16 in
- Head Thickness
- 5/16 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Details
- Box End Type
- 12-Point Box End
- Item
- Combination Wrench
- Reversing
- No
- Insulated
- No
- Finish
- Black Oxide
- Head Type
- Offset
- Measurement Type
- SAE
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 10.25 lb
- Material
- Steel
- Handle Color
- Black
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.