Combination Wrench, 11/16", Steel
- Mfr # JHW1222YSC
- Zoro # G723654884
product price:Â
$
28.65
/ea
Key Features
Overall Length
10 1/4 in
Wrench Length Style
Standard
Standards
AS 954
Head Offset Angle
15 Degrees
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1222YSC
- Zoro #
- G723654884
- UPC #
- 0662459901583
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 1/4 in
- Wrench Length Style
- Standard
- Head Thickness
- 5/16 in
- Head Size
- 11/16 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Details
- Standards
- AS 954
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Material
- Steel
- Opening Angle (Deg.)
- 15 Degrees
- Handle Color
- Yellow
- Reversing
- No
- Box End Type
- 12-Point Box End
- Item
- Combination Wrench
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Weight
- 0.17 lb
- Measurement Type
- SAE
- Insulated
- No
- Finish
- Chrome
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.