Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 13/16", Steel
- Mfr # JHW1226BSC
- Zoro # G223654292
product price:Â
$
27.29
/ea
Key Features
Head Offset Angle
15 Degrees
Standards
AS 954
Insulated
No
Measurement Type
SAE
Overall Length
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1226BSC
- Zoro #
- G223654292
- UPC #
- 0662459901071
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 3/4 in
- Wrench Length Style
- Standard
- Head Size
- 13/16 in
- Head Thickness
- 3/8 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Details
- Head Offset Angle
- 15 Degrees
- Standards
- AS 954
- Insulated
- No
- Measurement Type
- SAE
- Item
- Combination Wrench
- Finish
- Black Oxide
- Number of Points
- 12
- Head Type
- Offset
- Opening Angle (Deg.)
- 15 Degrees
- Material
- Steel
- Handle Color
- Black
- Box End Type
- 12-Point Box End
- Tether Style
- Not Tether Capable
- Weight
- 11 lb
- Reversing
- No
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.