Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 15/16", Steel
- Mfr # JHW1230YSC
- Zoro # G923654646
product price:Â
$
43.69
/ea
Key Features
Standards
AS 954
Measurement Type
SAE
Insulated
No
Number of Points
12
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1230YSC
- Zoro #
- G923654646
- UPC #
- 0662459901620
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 1/4 in
- Head Thickness
- 7/16 in
- Head Size
- 15/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 13 1/4 in
- Length
- 13 1/4 in
Details
- Standards
- AS 954
- Measurement Type
- SAE
- Insulated
- No
- Number of Points
- 12
- Finish
- Chrome
- Weight
- 0.32 lb
- Reversing
- No
- Head Type
- Offset
- Head Offset Angle
- 15 Degrees
- Item
- Combination Wrench
- Tether Style
- Not Tether Capable
- Material
- Steel
- Opening Angle (Deg.)
- 15 Degrees
- Box End Type
- 12-Point Box End
- Handle Color
- Yellow
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 15/16 in, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.